0
1

Interchangeable Type Holder (Hand and Hammer use)


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Type Holders for use with Steel Type are available for use by hand and hammer application.

Each style offers a wide choice of one and multi-line options with various capacities to suit all Type sizes.

Type Holders are designed to provide accurate Type location and positive locking combined with ease of use and durability. The Steel Type is secured in place by means of a grub screw (Allen key supplied).

Feature Attributes

Number of Pieces:
1
Set Description:
Holder only
Stamp Type:
Fount Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome