0
1
2

Marking Sets Interchangeable Type With Hand Holder - Alphanumeric


£369.99 Inc VAT (20%)
Up to 7.5% off

See 9 Product Variants
£369.99

Description

A high precision interchangeable Marking Tool Set for quick, straight and accurate multi-character marking by hand and hammer.

Sharp Faced engraving style to produce clear positive impressions.

Comprises 100 alpha-numeric and punctuation characters according to the most common use plus spacer pieces for non-marking positions and a single row Hand Holder supplied in a strong case with inserts for accurate storage.

• Available in 9 Character heights.
• Produce permanent readable impressions on on a range of materials including metal and plastic up to a maximum hardness of 37 Rockwell C.
• Ideal for all batch and general purpose marking applications.

Feature Attributes

Number of Pieces:
100
Set Description:
Letters A to Z and &,Numbers 0 to 9
Stamp Type:
Fount Set with Holder
Impression Letter Type:
Positive Indent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome