1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Lockout Hasps

Aluminium Lockout Hasps


Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

Manufactured from aluminium with injection moulded nylon grip. The hasp jaws are rounded to provide easy fixing on smaller isolation points and lockout devices. Suitable for six padlocks with a maximum shackle diameter up to 8mm.

Feature Attributes

Lockout Type:
Lockout Hasp
Maximum Shackle Diameter:
8.0 mm
Material:
Nylon,Aluminium
Maximum Number of Padlocks:
6
Colour:
Red