0
1
2

DFHASP120 Defender Hasp & Staple with Fixings 120mm

Order Code: ZT4028317S

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

Henry Squire DFHASP120 Defender Hasp & Staple with Fixings 120mm
The Henry Squire DFHASP120 Defender is a steel mini clam with an anti-corrosion finish. DEFENDER, the new value range from SQUIRE, the UK's no.1 lock company, boasting a comprehensive range of versatile products to secure your belongings at home. With a great variety of shapes and sizes there is something for everyone.

Features:
Security rating of 2
Mini clam with screws and coach bolt
Steel construction with anti-corrosion finish
Coach bolt fixing for added security
Concealed fixings
Can be used on single and double doors
Specification:
Hasp Dimensions: 122mm x 38mm
Staple Dimensions: 20.5mm wide
Shackle Clearance: 12mm

See full description