1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Lockout Hasps

Economy Lockout Hasp


Select
See all variants from
£5.19Inc VAT (20%)

See all variants from £5.19

Description

Made from hardened powder coated steel. The hasp utilises a standard scissor action to isolate a machine. With a double locking arrangement.
Accepts padlocks: shackle clearance 20mm, shackle diameter 10mm.

Feature Attributes

Colour:
Red
Lockout Type:
Lockout Hasp
Material:
Steel
Maximum Number of Padlocks:
6
Minimum Shackle Clearance:
20 mm
Maximum Shackle Diameter:
10.0 mm