0
1

Heavy Duty Steel Lockout Hasps


£12.29 Inc VAT (20%)

See all variants from £12.29

Description

Solid U-shape steel bolt cannot be pried apart once locks are in place. Prevents vandalism.
Capacity: inside diameter of U-shape bolt 25.4mm.
Accepts padlocks of: shackle clearance 20mm.
Shackle diameter 9mm.

Feature Attributes

Maximum Shackle Diameter:
9.0 mm
Minimum Shackle Clearance:
20 mm
Material:
Steel
Lockout Type:
Lockout Hasp
Colour:
Silver
Special Features:
Tamper-proof,Rust-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome