Lock-off Hasps


£5.59 Inc VAT (20%)

See 2 Product Variants
£5.59

Description

Made of steel, takes up to six padlocks, used with T84 series colour coded padlocks for isolating electric switch gear or valves.

Feature Attributes

Maximum Shackle Diameter:
38.0 mm
Special Features:
Rust-resistant
Lockout Type:
Lockout Hasp
Maximum Number of Padlocks:
6
Overall Length:
115 mm
Material:
Steel,Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome