Safety Lockout Hasps


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

Allows up to six workers to lock out a single device. Vinyl coated high tensile steel.
Max. padlock shackle diameter: 9.5mm.
Min. padlock shackle clearance: 20mm.
Colour: red.

Feature Attributes

Lockout Type:
Lockout Hasp
Minimum Shackle Clearance:
20 mm
Special Features:
Rust-resistant plating,Tamper-proof
Maximum Shackle Diameter:
9.5 mm
Overall Width:
40 mm
Colour:
Red
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome