Stainless Steel Lockout Hasps


£42.99 Inc VAT (20%)

See 2 Product Variants
£42.99

Description

Choice of stainless steel and powder coated black and yellow hasps.Suitable for a maximum of 6 padlocks with a maximum shackle diameter up to 8mm.

Feature Attributes

Product Type:
Lockout Hasps
Colour:
Black,Yellow
Material:
Stainless Steel,Powder Coated
Maximum Shackle Diameter:
8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome