Danger Automatic Machinery - Taktyle


£22.99 Inc VAT (20%)

See all variants from £22.99

Description

Danger Automatic machinery - Taktyle (300 x 150mm)

Feature Attributes

Depth:
0.07 mm
Length:
150 mm
Installation:
Self Adhesive
Width:
300 mm
Material:
TAKVI
Colour:
Yellow/White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome