MFC-J6957DW A Grade - Refurbished Machine

Order Code: ZT3380582S

£699.99 Inc VAT (20%)


Description

A3 wireless network ready multifunction Print Copy Scan & Fax, 3 x 250 sheet capacity with a 50 sheet ADF & 100 sheet multi purpose tray, up to 4, 800 x 1, 200dpi print resolution, 8.8cm LCD colour touchscreen, duplex printing. Delivering premium quality A3 printing, scanning, copying and fax in one inkjet device. This all-in-one printer comes with the latest print head technology, providing fast, durable, vibrant colour printing. Add to this a large paper input capacity, the MFC-J6957DW is an ideal solution for busy offices.

The MFC-J6957DW is energy-conscious without compromising on print quality. A fast first printout time of under 5 seconds and print speeds up to 30ipm, together with low energy consumption make this inkjet printer a trusted office companion.

With a large paper input capacity of up to 750 sheets as standard, you don't need to spend as much time refilling the paper tray and can concentrate on your daily office tasks. The 100 sheets multi-purpose tray allows you to use versatile media options, up to 220gsm, together with the 50 sheet ADF supporting quick and cost-effective A3 printing and scanning.

Through years of meticulous engineering design, the patented MAXIDRIVE print chip redefines printing technology. Ink droplets are ejected into 40 micrometre thick film generating pressure that travels through 1, 680 individual chambers across a single print chip, delivering ultra-fast, durable, precision printing.

With a host of business features and functions, the MFC-J6957DW offers quick and secure printing directly from your mobile using NFC. Set up fast scan options with the intuitive user interface, allowing you to scan directly to your favourite office applications. The 8.8cm colour touchscreen features an intelligent page gauge function allowing you to keep track of your ink level usage.

The MFC-J6957DW provides excellent value with a low total cost of ownership (TCO) and competitive cost per page (CPP) Let us take care of your printing needs with a number of managed print service (MPS) options offering automated supplies replenishment and break-fix services, reducing downtime and maximising productivity - for total peace of mind.

AS A PRINTER: Up to 30 pages (A4) per minute (mono & colour) , 4800 x 1200 dpi resolution, duplex printing, First Print Out Time of 4 Seconds, Features include N-up printing, Poster printing, watermark & booklet printing & quiet mode.

AS A COPIER: 25 images per minute (mono) , 16 images per minute (colour) , 600 x 600 dpi Resolution

AS A COLOUR SCANNER: CIS (Contact Image Sensor) , Colour & mono scanning, Scan speed of 25 Images per minute (Mono & Colour) , other scan functions include: Scan to e-mail, Scan to OCR, Scan to image, Scan to File, Scan to network folder, Scan to SFTP, Scan profile, Scan to Microsoft Office, Scan to SharePoint, Scan to searchable PDF, Auto deskew

AS A FAX: 33.6K modem, PC-Fax send and receive, 150 page memory, ECM mode, auto reduction

**USB cable not supplied**

A Grade (refurbished) machines are in 'as new' condition. They are a machine that has been returned as incorrectly ordered, not required or the unit may have failed on arrival in which case the failed part is replaced and therefore A Graded. A full 12 months warranty is included

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome