Extremely Heavy Duty Industrial Floor Tape 100mm Wide X 30m - Blue
Hover to enlarge the image
0
1
2
3

Extremely Heavy Duty Industrial Floor Tape 100mm Wide X 30m - Blue

Order Code:
MPN:

Product Description

Extremely Heavy Duty Industrial Floor Tape designed and manufactured in the UK for the toughest of industrial applications. Chamfered edge profile to resist forklifts and other material handling traffic. 1mm thick textured plastic material with extra strong contact adhesive backing for quick and easy installation. No messy painting or masking - No solvent fumes in your workplace - Minimum production downtime. Fast installation process. Textured anti-slip surface. Easy to clean will any hand mop or commercial ride on machine.

• The toughest high traffic industrial floor tape on the market
• 1mm thick solid through colour PVC with chamfered edges
• Resists pallet dragging and forklift traffic
• Perfect for warehouses, manufacturing and assembly plants
• Extra strong 3M self adhesive backing
• Available in numerous colours including hazard stripe
• Choose from 50mm, 75mm and 100mm widths x 30m
• Easy to install, especially with the floor line applicator
• Made in the UK


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome