Floor Marking Tape 971 Orange 101.6 mm x 32.9 M 0.43 Mm

Order Code: ZT5133167S

£149.99 Inc VAT (20%)


Description

DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas
CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal
TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M� Lane Marking Applicator M1
LASTING VIBRANT COLOR: Easy-clean backing maintains vivid colour amidst heavy wear and tear
IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centres according to modern 5S principles
Available in a variety of widths up to 609.6mm (24 inches)
Ideal for 5S lean manufacturing initiatives

Suggested Applications
Floor and safety marking

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome