Floor Marking Tape, Suitable for Forklift Trucks, Vinyl


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

Material:
Vinyl
Product Type:
Floor Marking Tapes
Mounting Type:
Self-Adhesive
Thickness:
1000 mm
Supplied:
Assembled
Length:
25 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome