Floor Marking Tape Vinyl, Single Colour


£369.99 Inc VAT (20%)

See all variants from £369.99

Description


Description unavailable

Feature Attributes

Material:
Vinyl
Supplied:
Assembled
Mounting Type:
Self-Adhesive
Thickness:
190 mm
Product Type:
Floor Marking Tapes
Length:
33 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome