Floor Marking Tape Vinyl, Two-Colour


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Material:
Vinyl
Thickness:
200 mm
Mounting Type:
Self-Adhesive
Product Type:
Floor Marking Tapes
Supplied:
Assembled
Length:
33 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome