Floor Marking Tape, Yellow


Select
£539.99 Inc VAT (20%)


See all variants from £539.99

Description


Description unavailable

Feature Attributes

Material:
PVC
Mounting Type:
Self-Adhesive
Thickness:
1 mm
Product Type:
Floor Marking Tapes
Supplied:
Assembled
Temperature Resistance:
10 To +40 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome