Abrasion resistant ceramic beads and anti-skid particles are bonded in a highly durable polyurethane topcoat, to create a tape that provides increased visibility and safety, even in the wet
The patterned surface protects the optics and presents a near vertical face to traffic. This maximizes retroreflectance and increases visibility, even when wet at night
A conformable polymer layer made of high quality polymeric materials, pigments and glass beads
Offers �Extended Season� applications due to an improved pressure sensitive adhesive (PSA) package on the bottom surface
Manufactured in a controlled environment, reducing the dependance on unpredictable weather conditions and application timing constraints and therefore again contributing to safety and quality over time
Reduces overall maintenance / relining cost during the life of the road. Significantly takes down the frequency of road closures, which in todays road environment with significant mobility concerns is an important benefit
Recent measurements showed that after 6-8 years Stamark A380 Tape Series still overpassed the minimum dry and wet reflective requirements
Suggested Applications
Can be used for delineation of roadway applications, including lane and center lines, edge lines, gore markings, crosswalks, stop bars, symbols and legends.
For inlay application into new hot asphalt.
For overlay application on most asphalt and concrete pavement surfaces.
BitumenPlus application on especially rough, cold asphalt surfaces, which yields in improved adhesion of the tape compared to the standard overlay application method.