1. Safety/
  2. Signs & Labels/
  3. Marking and Warning Tapes
PVC Floor Marking Tapes, 50mm X 33m
0
1
2

PVC Floor Marking Tapes, 50mm X 33m


Select
See all variants from
£5.69

Inc VAT (20%)

Up to 5% off

See all variants from £5.69

Description unavailable

Feature Attributes

Material:

PVC

Width:

50 mm

Length:

33 m

Adhesive Material:

Rubber Resin

Maximum Operating Temperature:

60 °C

Resistance Features:

Abrasion-Resistant,Corrosion-Resistant,UV-Resistant,Water-Resistant