1. Safety/
  2. Signs & Labels/
  3. Marking and Warning Tapes
PVC Lane Marking Tapes

PVC Lane Marking Tapes


Select
See all variants from
£39.99

Inc VAT (20%)

See all variants from £39.99

Description

3M™ Vinyl Tape 471 is commonly used for marking hazard areas and aisles. A cost effective alternative to paint, the vivid range of colours available are ideal for colour-coding and decorating in a range of settings.

Features and Benefits
• Manufactured from vinyl for durability
• Maintains vivid colour even when exposed to abrasion and solvents
• Rubber adhesive provides excellent holding strength on many surfaces
• Allows fast and easy application to a variety of surfaces
• Easy removal with no adhesive transfer makes cleanups efficient
• Available in many distinctive colours (yellow, red, white green, and blue) for high visibility
• 33 metre roll lengths for an ample amount of tape

Typical Applications
• Marking aisles and corridors in a range of settings
• Highlighting safety hazards on walls, stairs, and pipes
• Masking for paint applications
• Surface protection

See full description

Feature Attributes

Series:

471

Length:

33 m

Thickness:

0.14 mm

Adhesive Type:

Adhesive

Adhesive Material:

Rubber

Tape Type:

Floor Marking Tape

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome