Warning Tapes Width 50mm


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Product Type:
Warning/Safety Tapes
Supplied:
Assembled
Tape Width:
50 mm
Tape Length:
66 m
Core Diameter:
76 mm
Backing Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome