11-100 HyFlex ESD Palm-side Coated Gloves


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

These gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided. The thin design improves the handling of ever smaller components. Ansell is unique in offering a nitrile foam version. The HyFlex 11-100 gloves with nitrile foam ensure that surfaces stay clean and uncontaminated.

Features and Benefits
• The yarn contains silver which kills the Coronavirus

Approvals
• CE: 3208090

See full description

Feature Attributes

Colour:
Grey
Coating:
Nitrile
EN388 Abrasion:
2
Liner Material:
Nylon
EN388 Puncture:
1
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome