0
1
2

11-101 HyFlex Touch Screen Capable Palm-side Coated Grey Gloves - Size 8

Order Code: ZT1175548X

£3.99 Inc VAT (20%)


Description

The HyFlex 11-101 gloves deliver the perfect solution for people operating touch screens during work. The gloves are made out of a conductive yarn in order to enable interaction with a touch screen, providing the necessary precision and sensitivity. The polyutherane coating makes the fingers slide gently over the screen. With the 11-101 being palm dipped for the best mechanical resistance. These gloves provide comfort with their breathability, tactility and flexibility by the use of a textile liner made of high-tenacity polyamide continuous thread. 

Applications
-Inventory/storage management
-Machine/device operations
-Maintenance and repair
-Construction foreman data entry

CE
EN420
3121

See full description
Specifications for 11-101 HyFlex Touch Screen Capable Palm-side Coated Grey Gloves - Size 8
  • Size
    8
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Cut
    1
  • EN388 Abrasion
    3
  • MFR Part No.
    11-101
  • Liner Material
    Polyamide
  • Colour
    Grey
  • EN388 Puncture
    1
  • EN388 Tear
    2
  • Series
    11-101 HyFlex®
  • Coating
    Polyurethane
  • EN388
    EN388: 2003
  • EN388 Cut, Coup Test
    1
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome