0
1
2
3
4
5

11-421 Hyflex Palm-side Coated Grey/Black Gloves


Select
£3.69 Inc VAT (20%)


See all variants from £3.69

Description

Lightweight sensitive grey water based mix synthetic compound. Palm fit coating. Seamless black nylon liner, gauge 13. Fine and stretchable stitches for excellent comfort. Silicone-free. Not suitable for contact with acidic foodstuffs. Excellent comfort. Excellent abrasion resistance. The HyFlex 11-421 offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).

Feature Attributes

EN388 Cut:
1
EN388 Puncture:
1
Coating:
Polyurethane
Colour:
Black,Grey
Liner Material:
Nylon
EN388 Abrasion:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome