11-618 Hyflex Multi Purpose Palm-side Coated Gloves


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Almost a second skin, this very thin glove offers outstanding comfort, fit and sensitivity for the most delicate handling. Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves.

Applications:
-Assembling, mounting, fastening and picking parts and components

Industries:
-Automotive
-Machinery and equipment
-Metal fabrication

See full description

Feature Attributes

EN388 Puncture:
1
EN388 Cut:
1
EN388 Abrasion:
3
Colour:
Black
EN388 Tear:
2
Glove Category:
Intermediate Design - Category 2
More attributes