Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
13 Gauge Nylon Lined PU Coated Gloves
By Halo
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£0.89
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£0.89
Description unavailable
Feature Attributes
EN388 Puncture:
1
EN388 Cut (Coupe Test):
1
EN388 Abrasion:
4
Standards Met:
EN388, 2016
Liner Material:
Nylon
EN388 Tear:
4
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome