1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
0
1
2

377-IP Impact Resistant Gloves, Nitrile Coated, Blue, Black & Green


Select
See all variants from
£20.99Inc VAT (20%)

See all variants from £20.99

Description

These durable and extremely robust gloves feature Thermo Plastic Rubber (TPR) on the back of the hands and fingers to bolster and protect against crushing and impact.

Fully coated with nitrile, the gloves allow for excellent grip in wet and greasy working environments.

Features and Benefits
• Protects the hand from contact and submersion in oils, grease, and hydrocarbons
• TPR impact protection allows for hand flexibility and prevents hand fatigue
• Reinforced knit cuff for a secure fit, preventing dirt and debris from getting into the glove

Typical Applications
• Airports
• Construction
• Mining
• Offshore
• Oil & gas
• Ports

Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.

Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use if at risk from machine entanglement

Notes
• Clean using a damp cloth

See full description

Feature Attributes

Colour:
Blue,Black,Green
EN388 Puncture:
1
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
4
Material:
Polyester,Cotton
More attributes