48-130 Sensilite ESD PU Palm Coated Gloves


Select
Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

Get excellent protection against electrostatic discharge with the 48-130 Sensilite™ Palm Coated Gloves from Ansell. The polyurethane coating provides mechanical resistance during electrical assembly work, and meet the standards required for EN49-1, EN49-2, and EN49-3.

Features and Benefits
• Lightweight for flexibility
• Features added grip
• Seamless construction ensures a good fit

Applications
• Final assembly electronic components, motherboards, dashboard cables and wires

Warnings
• Does not insulate against high-voltage electrical current
• Not for use with live wires and electrical current

*Images for illustration purposes only*

See full description

Feature Attributes

EN388 Tear:
3
Glove Category:
Simple Design - Category 1
EN388 Cut:
X
Coating:
Polyurethane
Colour:
White
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome