737 Tegera Palm-Side Coated Black/Blue Gloves


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

Synthetic Nitrile gloves that have been double-dipped with a Nylon coating. The black/blue gloves have a sandy finish and are water and oil repellent. Suitable for fine assembly work. Cat. II.

Features and Benefits
• Double-dipped, with a water and oil repellent sandy finish, this glove is suitable for fine assembly work
• Oil repellent
• Water repellent
• Designed for comfort and effectiveness

Standards Met
• EN388:2003 4.1.3.1

Feature Attributes

EN388 Tear:
3
Liner Material:
Nylon
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Puncture:
1
Colour:
Black,Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome