80-100 Powerflex Palm-side Coated Grey/Blue Gloves


Select
£4.69 Inc VAT (20%)


See all variants from £4.69

Description

The Ansell Powerflex 80-100 glove is designed for use in a wide range of handling and carrying applications. It stands up to wear and cuts and offers plenty of comfort. For optimum productivity and safety in construction, transport, and shipping and receiving, the Powerflex 80-100 glove is the smart and logical choice. Thanks to its natural rubber coating, the Ansell Powerflex 80-100 glove delivers excellent overall mechanical performance for maximal protection and durability. The latex coating's raised crinkle finish gives the glove an excellent grip in both dry and wet conditions. The automatic knitted liner delivers an optimally tensioned inner surface for superb fit and flexibility.

Applications:
-Final assembly
-Loading and unloading
-Picking parts and accessories
-Seizing and finishing structural parts, rough blocs and cylinders

Industries:
-Machinery and equipment

See full description

Feature Attributes

MFR Part No.:
80-100
EN388 Cut:
2
Coating:
Rubber,Latex
Glove Category:
Intermediate Design - Category 2
Liner Material:
Cotton,Polyester
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome