AceGrip Lite Palm-side Coated Red/Black Gloves


Select
£1.19 Inc VAT (20%)


See all variants from £1.19

Description

A tough, general purpose glove suitable for an extensive variety of applications. A premium black crinkle latex coating gives excellent grip and durability. The seamless 13 gauge red knitted polyester liner is lightweight, soft and extremely comfortable for the wearer over prolonged periods of use.

Properties
Abrasion Resistance
General Handling
High Grip, Light Weight, Colour Coded
Latex Coating

Applications
Refuse collection, horticulture, utilities, local authorities, construction, assembly, general handling.

See full description

Feature Attributes

EN388 Cut:
1
Series:
Acegrip Lite
EN388 Tear:
3
EN388 Abrasion:
2
EN388 Puncture:
1
Glove Category:
Intermediate Design - Category 2
More attributes