B0600 Multi-Purpose Gloves, White


£3.29 Inc VAT (20%)

See 3 Product Variants
£3.29

Description

These extremely flexible and lightweight gloves are ideal for use when handling delicate products or completing precision tasks. The fingertips are coated with polyurethane for a good grip that leaves behind no fingerprints.

Features and Benefits
• Polyurethane coated fingertips for anti-slip, tactile efficiency
• Seamless knitted liner prevents seam to skin irritation during prolonged wear
• Close-fitting to maximise fingertip sensitivity for precision applications
• Permeable coating allows for airflow to improve user comfort

Typical Applications
• Aerospace
• Automotive
• Electronics
• Manufacturing
• Warehousing and logistics
• Pharmaceutical

Standards
• CE Category II
• EN388:2016 0.1.3.1.X.

Warnings
• Does not protect against thermal, electrical, chemical, or cut hazards
• Risk of entanglement: Beware when using near moving machinery
• Performance level as per EN388 not guaranteed after washing

Notes
• 13 gauge liner

See full description

Feature Attributes

Liner Material:
Nylon
EN388 Puncture:
1
Material:
Nylon
EN388 Cut:
1
MFR Part No.:
SHOB600
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome