1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Bi-Colour Gloves

Bi-Colour Gloves


4 Variants From
£2.69

Inc VAT (20%)

See 4 Product Variants
£2.69

Description

The AlphaTec 87-900 gloves offer superior chemical resistance and durability with a two-toned double-dipped design of latex and neoprene. Ideal for handling hazardous chemicals, industrial cleaning, and heavy-duty tasks, they feature a 0.68mm/27 mil thickness for robust protection. A 100% cotton flock lining ensures comfort and reduces skin irritation, while the lozenge grip pattern provides a firm grip in wet and dry conditions. With an AQL of 0.65, these gloves ensure high-quality performance and reliable protection for demanding applications.

Features and Benefits
• Combination of latex and neoprene ensures protection against a wide range of hazardous chemicals
• 0.68mm/27 mil thickness provides exceptional durability and robustness for heavy-duty applications
• 100% cotton flock lining enhances comfort and reduces the potential for skin irritation
• Lozenge grip pattern ensures a firm and confident grip in both wet and dry conditions
• High-quality gloves with an AQL of 0.65 guarantee reliable performance and protection

Typical Applications:
• Automotive
• Machinery
• Chemicals
• Oil and Gas

Standards Met:
• EN ISO 21420:2020

See full description

Feature Attributes

EN388 Tear:

2

Glove Category:

Complex Design - Category 3

Liner Material:

Cotton

Series:

Alphatec® 87-900

EN388 Abrasion:

2

Colour:

Green,Yellow

More attributes