CAT II Perfect Palm Coated Safety Gloves, Abrasion Resistant, Grey


£3.49 Inc VAT (20%)

See 3 Product Variants
£3.49

Description

These polyamide safety gloves are coated in polyurethane on the palm and fingertips to resist abrasion and protect the hands against oil and chemical splash. Lightweight and flexible, these gloves deliver a high standard of user comfort, allowing for full hand flexibility and dexterity.

Features and Benefits
• Excellent dexterity for user convenience
• Strong abrasion resistance, ideal for automotive and fine component assembly
• Added coating provides extra grip during application
• Ventilated back to keep the hands cool and comfortable

Typical Applications
• Automotive
• Picking and packing
• Assembly
• Goods in
• General product handling

Standards
• CE category II
• EN388:2003 4.1.2.1.

Notes
• Length: 25cm
• Cuff type: Knit wrist

See full description

Feature Attributes

Liner Material:
Polyamide
EN388 Cut:
1
EN388 Abrasion:
4
Coating:
Polyurethane
Colour:
Grey
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome