CAT II Picolon Comfort Seamless Knitted Glove, White


Select
£3.79 Inc VAT (20%)


See all variants from £3.79

Description

The Picolon Comfort™ continuous knit style glove delivers a combination of comfort and protection. Seam-free, these gloves don't rub or irritate the skin, while the polyamide thread construction offers good resistance to abrasion.

Features and Benefits
• Stretchable liner allows for flexibility and reduced hand fatigue
• Lint-free to prevent product contamination
• Dotted finishing on the palm-side for added grip

Typical Applications
• Transport
• Machinery
• General handling
• Construction
• Picking and packing

Standards
• EN388:2003 3.1.4.2.
• EN388:2016 2.1.4.2.A.

Notes
• REACH compliant
• Length 235mm - 275mm

See full description

Feature Attributes

EN388 Tear:
4
Colour:
White
Liner Material:
Polyamide
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome