CAT II Titan Nitrile Coated Gloves, Mechanical Hazard, Yellow, Size 9


£5.69 Inc VAT (20%)

See 3 Product Variants
£5.69

Description

Delivering protection against humidity and liquid splash, these yellow, fully coated gloves offer wearers excellent sensitivity and flexibility. Durable with high resistance to abrasion, these gloves are long-lasting for an economic choice.

Features and Benefits
• Recommended for use by persons who are sensitized to natural rubber proteins
• Curved fingers, contoured palm, and cotton knit liner for increased wearer comfort
• Conforms to FDA regulations for food contact
• Guaranteed silicone-free, reducing allergy risks
• Seam-free for reduced irritation
• DMF Free for reduced harmful substances

Typical Applications
• Food industry
• General handling
• Automotive
• Construction
• Woodworking

Standards
• EN388 3.1.1.1.X.

See full description

Feature Attributes

EN388 Tear:
1
EN388 Abrasion:
3
MFR Part No.:
375
Colour:
Yellow
Coating:
Nitrile
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome