CTL GLOVES (NOT CATEGORISED)


£0.45 Inc VAT (20%)
Up to 11% off

See all variants from £0.45

Description

2 bags x 12 pairs grey, washable sleeves (48 total). PPE category 2 protection and high level cut protection. EN 388 2X41C. Perfect for metal fabrication, glass handing and automotive assembly. Ideal for use with KleenGuard G60 Level 5 Cut Resistant Gloves. Bicep Retaining mechanism - stops Sleeve slipping down arm. Excellent comfort - results in improved productivity. Glove to Sleeve Connection - ensures vulnerable wrist area remains protected. KleenGuard sleeves are designed to protect hands and arms when there is a high risk of cutting or lacerations, getting the job done when safety and flexibility is key. Each pair of sleeves offers PPE category 2 protection and high level 5 cut protection. Perfect for metal fabrication, glass handing and automotive assembly, but also for any other task involving contact with sharp pieces or tools, even when the arm is outstretched. The HPPE fibers offer user breathability as the yarn is designed to transmit heat away. A hook and lock system ensures complete coverage of the hand and wrist area and ensures the sleeves are fully adjustable to fit different arms.Ideal for use with KleenGuard G60 Level 5 Cut Resistant Gloves, a hook and lock system ensures complete coverage of the hand and wrist area. For other sleeve types, see product codes 90070 and 90071. 2 bags x 12 pairs grey, washable sleeves (48 total)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome