Deep Tril1 Fully Coated Black Gloves


Select
£6.59 Inc VAT (20%)
Up to 17.5% off


See all variants from £6.59

Description

The perfect alternative to leather gloves. The nitrile coating provides outstanding abrasion resistance and impermeability to oils. The seamless knit construction conforms better to the natural hand shape producing greater strength, durability, and superior comfort.

Features and Benefits
• Nitrile foam coating optimises the glove's breathability
• PVC dots on the palms enhance grip for confident handling
• Knit wrist cuff for a secure fit and prevents dirt from getting into the glove
• Seamless construction prevents seam on skin irritation for user comfort

Standards
• CE Category II
• EN 388:2003 4.1.2.1.

Feature Attributes

Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
4
Liner Material:
Polyamide
EN388 Tear:
2
EN388 Cut:
1
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome