Eco Steel 100% RPET 100% Recycled Nitrile Foam Gloves


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

SKYTEC Eco Steel is a general-purpose glove designed for dry applications. Featuring a 15g recycled polyester (rPET) liner and a 100% recycled nitrile foam palm coating, this glove is both eco-friendly and high-performing. GRS certified, it offers excellent dexterity and a soft feel, making it a sustainable choice for various tasks.

Features and Benefits
• Soft and lightweight liner made of 100% recycled polyester
• Flexible and durable recycled nitrile foam coating provides a secure grip and an excellent abrasion resistance
• Ultra fine coating for maximum tactile sensitivity
• Outstanding abrasion resistance exceeding 30,000 cycles to EN388 abrasion test

See full description

Feature Attributes

EN388 Abrasion:
4
Series:
Eco Steel
Coating:
Nitrile Foam
Colour:
Green/Grey
Liner Material:
Recycled Polyester
Standards Met:
EN388, 2016