ENB20 Profi Ergo Fully Coated Orange/White Gloves


£5.59 Inc VAT (20%)

See 3 Product Variants
£5.59

Description

The thick special NBR coating of the glove is resistant to oil and grease. The high-quality cotton interlock lining provides high wearer comfort, feels pleasant against the skin, and provides optimum regulation of the glove climate. The glove is also suitable for operating touch displays.

Features:
-Cotton interlock safety glove for universal use
-Palm and whole back of the hand with special NBR coating (nitrile rubber)
-Suitable for operating touch displays
-Colour: white/orange
-Certified in line with EN 388:2016 (2 1 2 1)
-Very good grip in damp, wet and oily areas
-Good tactile feel
-Ergonomic fit
-High flexibility
-Excellent wearer comfort with the high water vapour absorption of the cotton lining
-Free from harmful substances in line with OEKO-Tex® Standard 100

Areas of application:
-Assembly
-Inspection
-Maintenance
-Light to medium metal processing

See full description

Feature Attributes

EN388 Abrasion:
2
Coating:
Nitrile
EN388 Cut:
1
Liner Material:
Cotton
EN388 Tear:
2
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome