1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Hyflex 11-605 Multi-Purpose, Light-Duty Gloves

Hyflex 11-605 Multi-Purpose, Light-Duty Gloves


Select
See all variants from
£3.19Inc VAT (20%)

See all variants from £3.19

Description

The HyFlex® 11-605 multi-purpose glove is designed for light-duty tasks and delicate applications. Soft and comfortable, they deliver the touch sensitivity and high levels of dexterity needed during assembly and delicate handling applications.

Features and Benefits
• Fingertip coated for excellent sensitivity when handling
• Stretch liner for flexibility to reduce hand fatigue
• Knitwrist for maximum user comfort

Typical Applications
• Automotive
• Machine operation
• Metal fabrication
• Assembly

Standards
• CE Category II
• EN 388:2003 0.0.3.X.
• EN 388:2016 0.0.3.X.A.

Warnings
• Contains natural rubber proteins which may cause irritation or allergies

Notes
• Length: 195mm-230mm (size dependent)

See full description

Feature Attributes

EN388 Cut:
0
Coating:
Polyurethane
Glove Category:
Intermediate Design - Category 2
Liner Material:
Nylon
EN388 Puncture:
X
EN388 Abrasion:
0
More attributes