Improved durability and grip: These HyFlex gloves’ FORTIX Abrasion Resistance Technology delivers 2x more grip and ensures ANSI/EN compliant abrasion resistance (vs. previous technology version),Advanced ergonomics: ERGOFORM Ergonomic Design Technology ensures a fit shaped to natural hand contours,Elevated comfort: HyFlex 11-840 safety gloves’ ZONZ Comfort Fit Technology relieves tension,for optimal comfort,Guaranteed skin-friendliness and cleanliness: HyFlex 11-840 PPE gloves benefit from Dermatest certification and an impurity-extracting proprietary washing process,Reduced contaminants: Silicone-free, they prevent contaminant transfer to metal before painting,Certified harm-free: They are also Oeko-Tex -approved, certifying them free of substancesharmful to human health , Foam nitrile palm coated, Nylon Spandex Liner, 15 gauge ,Food safe, Silicone free material: for no transfer of silicone containments to metal parts prior to painting, EN 388:2016 Protective gloves against mechanical risks 4131A, EN 407 Protective gloves against thermal risks X1XXXX