0
1
2
3
4

HyFlex 11-925 Multipurpose Mechanical Protection Gloves


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

The 11-925 combines ¾ dip geometry, oil repellence and oil grip into a highly dexterous, high comfort glove. Ansell's proprietary grip technology provides reduced risk of slippage in dynamic environments and the liner is constructed with fine gauge nylon/spandex yarn, providing the user with an unrestricted second skin feel. This unique blend of protection, performance and flexibility delivers a glove that features enhanced flexibility, tactility, oil grip and extreme comfort.

Applications:
-Assembly, disassembly, mounting & inspection of components & equipment
-Handling outgoing goods: cans, vessels, bulkpack and cartons
-Loading trucks & vehicles
-Product shipping, transport and delivery

Industries:
-Automotive
-Chemical
-Machinery and equipment

See full description

Feature Attributes

Series:
11-925 HyFlex® Fortix
EN388 Puncture:
1
EN388 Tear:
1
Coating:
Nitrile
EN388 Cut:
1
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome