HyFlex NBR General Purpose Gloves


Select
Select
£3.69 Inc VAT (20%)


See all variants from £3.69

Description

11-900 - General-Purpose
Ansell's HyFlex® NBR 11-900 is a nitrile protective glove which delivers a superior level of grip and abrasion-resistance. With excellent flexibility and finger dexterity, this glove is specifically designed for use in manufacturing and maintenance environments, and is ideal for use in dry applications.

Features & Benefits:
Nitrile coating provides excellent grip and oil repellency.
Superior flexibility and finger dexterity.
Good level of abrasion-resistance.
Knitted liner delivers breathability for user comfort.
Silicone-free materials reduce potential product contamination.

Applications:
Automotive industry.
General assembly and repair work.
Use with tools and power tools.

See full description

Feature Attributes

Liner Material:
Nylon
EN388 Tear:
2
EN388 Abrasion:
4
Standards Met:
EN388, 2016
EN388 Puncture:
1
EN388 Cut (Coupe Test):
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome