Latex Coated Gloves, Mechanical Hazard, Blue/Red


Select
£2.29 Inc VAT (20%)
Up to 8% off


See all variants from £2.29

Description

Crinkle latex coated gloves that have a mechanically strong grip and are suitable for heavy-duty tasks, in both wet and dry environments.

Features and Benefits:
•Comfortable fit with a knit wrist for extra protection
•Crinkle latex coating provides excellent grip and resistance to tears and abrasion

Typical Applications:
•Automotive
•Construction
•Maintenance
•Manufacturing
•Handling castings
•Labouring
•Wire and cable handling

See full description

Feature Attributes

EN388 Puncture:
1
Series:
SKY10 Helium
Material:
Cotton
Coating:
Latex
Glove Category:
Intermediate Design - Category 2
EN388 Cut:
1
More attributes