Latex Coated Gloves, Mechanical Hazard, Grey/Blue


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

3/4 latex coated, flexible, soft gloves that absorbs perspiration, for ultra-comfortable extended wear and good mechanical resistance.

Features and Benefits:
•Designed for easy movement and continuous wear
•Protects the hand in damp environments or against aggressive detergents or alcohols

Typical Applications:
•Construction
•Forestry and fishing
•Municipal services
•Rail work
•Utilities
•Cement work
•Masonry
•Plastering
•Roofing
•Stonework
•Waste management

Notes:
•May cause latex allergies
•Do not use in cases of chemical, electrical or thermal risk
•Highly traction resistant gloves, do not use if there is a risk of being caught up in moving machines

See full description

Feature Attributes

EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
MFR Part No.:
SHO305
EN388 Abrasion:
2
Colour:
Blue,Grey
Material:
Polyester,Cotton
More attributes