* Fully coated Gripper glove. * 100% interlock cotton liner* Natural rubber latex coating - crinkle finish* EN388: 2003 * Level 3 - Abrasion* Level 1 - Cut Resistance* Level 2 - Tear Resistance* Level 1 - Puncture