0
1
2

Lightweight Nitrile Fully Coated Knit Wrist Black Gloves


Select
£1.44 Inc VAT (20%)


See all variants from £1.44

Description

Fully coated nitrile gloves for all-round protection. The gloves have added surface to provide extra grip during application.

Feature Attributes

EN388 Cut:
1
Colour:
Black
EN388 Tear:
1
EN388 Abrasion:
4
Liner Material:
Interlock Cotton
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome