Matrix Fingerless Fully Coated Black/Red Gloves


£1.49 Inc VAT (20%)

See 4 Product Variants
£1.49

Description

Matrix® Fingerless gloves offer a high level of grip and dexterity with three open fingers. These gloves are designed to be a single solution but may be worn as an outer layer or liner if the wearer deems it necessary.

Features and Benefits
• Palm coated with polyurethane which provides good abrasion, tear and scratch resistance
• Washable for longer life
• Upper design is seamless making the glove comfortable and soft to wear
• Latex Free

Notes
• Gloves should be stored in dry conditions

Typical Applications
• Construction
• Waste Management
• Automotive
• Assembly
• Electricians
• Utility
• Local Authority
• Engineering and Manufacture
• Mechanical Work
• Plumbing
• Scaffolding
• Joinery
• Tiling
• Ducting and pipework
• Light metal fabrication

Standards
• EN388:2016 3.1.3.1.X

See full description

Feature Attributes

Coating:
Polyurethane
Colour:
Red,Black
EN388 Abrasion:
3
EN388 Puncture:
1
Glove Category:
Intermediate Design - Category 2
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome