MaxiFlex Active Gloves


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

The 34-824 MaxiFlex Active gloves are designed to nourish and protect hands, perfect for users with dry or cracked skin. Infused with aloe vera and vitamin E, they provide continuous moisturization during tasks. They offer robust abrasion, cut, tear, and puncture resistance whilst presenting an ultra-thin design. They offer exceptional levels of dexterity and touch sensitivity yet have double the mechanical resistance of most standard nitrile foam gloves.

Features and Benefits
• Flexible, resilient work gloves for light handling applications
• Delivers a 'well-being effect'
• Features aloe vera and vitamin E to ease skin irritability
• Provides reduced hand fatigue and excellent dexterity for precise tasks in dry environments

Typical Applications
• Manufacturing
• Engineering
• Construction

Standards Met:
• EN 420: 2003 + A1: 2009
• EN 388: 2016

See full description

Feature Attributes

Colour:
Turquoise
Series:
34-824 Maxiflex Active
MFR Part No.:
34-824
Coating:
NBR (Nitrile Butadiene Rubber)
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome